Shop OVERLAND VCL
See all product information
Create Account
Tow Ropes & Straps, 1 Inch Width X 30 Foot Length; Rated To 30,000 Pounds; Without Sleeve; Black;
- Mfr # 19009916
- Zoro # G616393548
product price:Â
$
189.99
/ea
Free Shipping & Returns
Key Features
Material
Nylon
Length
30 ft
Breaking Strength
30,000 lb
Color
Black
Width
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 19009916
- Zoro #
- G616393548
- UPC #
- 810038734446
- Country of Origin
- China
- Material
- Nylon
- Breaking Strength
- 30,000 lb
- Color
- Black
- End Type
- Loop
Dimensions
- Length
- 30 ft
- Width
- 1 in
Description
1 Inch Width x 30 Foot Length; Rated to 30,000 Pounds; Without Sleeve; Black; Nylon; With Storage Bag
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.