Curt
Hitch-Mounted Bike Rack, 2 Bikes
Mfr # 18029
Zoro # G8666003
Free Shipping & Returns
$178.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Application Securely Holds Up to Two Bikes
- Type Hitch-Mounted Bike Rack
- For Use With Fit Either a 1-1/4" or 2" Receiver
- Size (In.) 1-1/4" and 2" Shank
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHECKPOINT Loose Wheel Nut Indicator, 33mm, Torque (CPTR33MM)
- ZEELINE Manual NonDrip Nozzle, 14 NPT (ZE26)
- FLEXTECH Elbow Hose, Blue, 1-1/4 in., 90 deg. (90-125 X 10)
- VELVAC Spiral Wrap 100Ft 1-1/2" (020079)
- CURT ATV Tow Ball-Lawn Tractor Hitch Ball, 2" (40098)
- CURT ATV Tow Ball-Lawn Tractor Hitch Bll, 2" (40097)
- CURT Tray-Style Hitch-Mnted Bike Rack, 2 Bikes (18085)
- RHINO-RACK Ski and Snowboard Carrier, 6 Skis or 4 Snowboards (576)
- ERICKSON 2"X6Ft 4500 lb E-Track ATV Strap & 4" E-Track Kit (09160)
- WEATHER GUARD Truck Ladder Rack, Steel, 23 x3x57, Blk/Red (1450)
- BUYERS PRODUCTS Trimmer Rack (LT12)
- Curt Automotive Sports Equipment Racks