Zoro Homepage

Indstrl Duty Forged Ball Mount, 10-1/2" L

  • Mfr # 45432

  • Zoro # G8666399


product price: $164.99
/ea
Free Shipping & Returns

Key Features

Length
10-1/2"
Type
Industrial Duty Forged Ball Mount
Material
Steel
For Use With
Receiver Tube
Size (In.)
3" Shank
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45432
Zoro #
G8666399
UPC #
612314454327
Country of Origin
China

Dimensions

Length
10-1/2"
Size (In.)
3" Shank
Compatible Ball Diameter
1 7/8 in, 2 in, 2 5/16 in
Compatible Hitch Size
3 in
Compatible Ball Shank Diameter
1 1/4 in

Details

Item
Towing Ball Mount
Type
Industrial Duty Forged Ball Mount
Material
Steel
For Use With
Receiver Tube
Color
Black
Finish
Powder Coated
Tongue Capacity
2,800 lb
Rise
6 in
Features
Limited Lifetime Warranty (1 yr Finish, 1 yr Parts)
Drop
8 in
Weight
27.85 lb
Mount w/ Hitch Ball Style
Non-Adjustable
Resistance Properties
Rust-Resistant, Scratch-Resistant, UV-Resistant
Pin Hole to Hitch Ball Distance
10 1/2 in
Gross Towing Weight Capacity
21,000 lb
Gross Vehicle Weight Capacity
21,000 lb
Ball Mount Style
Ball Mount

Description

Towing Ball Mount, Ball Mount Style Ball Mount, Vehicle Class Not Applicable, Ball Diameter Not Applicable, Compatible Ball Diameter 1 7/8 in, 2 in, 2 5/16 in, Compatible Ball Shank Diameter 1 1/4 in, Compatible Hitch Size 3 in, Gross Towing Weight Capacity 21,000 lb, Gross Vehicle Weight Capacity 21,000 lb, Pin Hole to Hitch Ball Distance 10 1/2 in, Material Steel, Finish Powder Coated, Resistance Properties Rust-Resistant, Scratch-Resistant, UV-Resistant, Includes Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.