
Pintle Hook, 10,000 lb Working Load, Steel, Gloss Black
Mfr # 48005
Zoro # G116037980
product price: $134.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
48005
Zoro #
G116037980
UPC #
612314480050
Country of Origin
China
Description
In agriculture, construction and even military applications, pintle hitches are the trusted product of specialized towing. They are notorious for their high weight capacity and simple design. The basic pintle hitch is essentially a hook-and-loop, with the hook attached to the vehicle and the loop mounted on the trailer. Because of their simple design, pintle hitches are able to have thicker metal construction and more secure coupling. This particular receiver-mount pintle hook is designed to insert into any 2 x 2 in receiver tube. With a solid shank and a gross trailer weight capacity of 10,000 lb, it offers a solid complement to most Class 4 and Class 5 trailer hitches NOTE: Never exceed the lowest weight capacity of any towing component; i.e. the vehicle, hitch, trailer. The pintle hook fits any lunette ring with a 2-1/2 in inside eye diameter and it comes with a safety pin for secure coupling. The heavy-duty towing done with pintle hitches brings with it a certain amount of wear and tear on your towing equipment and to prepare for this, Curt uses a quality finish on all of our pintle mounts, lunette eyes and combination pintle hitches. This hitch-mounted pintle hook is coated in a black powder coat finish to provide the perfect amount of rust and scratch resistance needed to face the heavy-duty towing you do every day.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.