Pintle Hook

  • Mfr # 48231
  • Zoro # G623654946
product price: 
$
138.99
/ea
Free Shipping & Returns

Key Features

Compatible Trailer Receiver Size
3 in
Vehicle Make
Universal
Vertical Distance Between Mounting Holes
1 3/4 in
Material
Carbon Steel
Overall Length
6 1/8 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
48231
Zoro #
G623654946
UPC #
612314482313
Country of Origin
China

Dimensions

Compatible Trailer Receiver Size
3 in
Overall Length
6 1/8 in
Mounting Hole Diameter
5/8 in
Wire Rope Length
6 1/8 in
Length
6 1/8 in
Fits Chest Size
Spring-Loaded Locking Arm, Superior Strength

Details

Item
Pintle Hook
Vehicle Make
Universal
Vertical Distance Between Mounting Holes
1 3/4 in
Material
Carbon Steel
Standards
SAE J847
Vehicle Class
III, IV, V
Vehicle Model Year
Universal
Tongue Weight
12,000 lb
Includes
Pintle Hook
Horizontal Distance Between Mounting Holes
3 3/8 in
Number of Mounting Holes
4
Resistance Properties
Rust-Resistant, Scratch-Resistant
Features
Spring-Loaded Locking Arm, Superior Strength
For Use With
Heavy-Duty Towing
Mount Type
Direct Mount
Product Type
Pintle Hook
Gross Vehicle Weight Capacity
60,000 lb
Finish
Powder Coated
Vehicle Model
Universal
Gross Trailer Weight Capacity
60,000 lb
Shell Material
Carbon Steel
Compatible Product Type
Heavy-Duty Towing

Description

Pintle Hook, Mount Type Direct Mount, Gross Trailer Weight Capacity 60,000 lb, Gross Vehicle Weight Capacity 60,000 lb, Tongue Weight 12,000 lb, Ball Diameter Not Applicable, Material Carbon Steel, Finish Powder Coated, Compatible Trailer Receiver Size 3 in, Number of Mounting Holes 4, Horizontal Distance Between Mounting Holes 3 3/8 in, Vertical Distance Between Mounting Holes 1 3/4 in, Mounting Hole Diameter 5/8 in, Includes Pintle Hook, Resistance Properties Rust-Resistant, Scratch-Resistant

Ratings & reviews