Zoro Homepage

Raw Steel Receiver Tubing, 2" Receiver

  • Mfr # 49480

  • Zoro # G8651933


product price: $110.99
/ea
Free Shipping & Returns

Key Features

Size (In.)
2"
Material
Raw Steel
Type
Receiver Tubing
Length
48"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49480
Zoro #
G8651933
UPC #
612314515004
Country of Origin
United States

Dimensions

Size (In.)
2"
Length
48"

Details

Item
Raw Steel Receiver Tubing,2" Receiver
Material
Raw Steel
Type
Receiver Tubing

Description

Raw Steel Receiver Tubing,2 In. Receiver

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.