Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Receiver Tube Extender, 1-1/4" Shank, 7"

  • Mfr # 45789

  • Zoro # G8653342


product price: $36.79
/ea

Key Features

Length
7"
Type
Receiver Tube Extender
Size (In.)
1-1/4"
Color
Black
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45789
Zoro #
G8653342
UPC #
612314018901
Country of Origin
United States

Dimensions

Length
7"
Size (In.)
1-1/4"

Details

Type
Receiver Tube Extender
Color
Black
Item
Receiver Tube Extender,1-1/4" Shank,7"
Material
Steel

Description

Receiver Tube Extender,1-1/4 In. Shank,7 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.