Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Receiver Tube Extndr, 2" Shnk, 3500 lb., 8"

  • Mfr # 45791

  • Zoro # G8653683


product price: $61.74
/ea

Key Features

Size (In.)
2"
Type
Receiver Tube Extender
Color
Black
Length
8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45791
Zoro #
G8653683
UPC #
612314001910
Country of Origin
China

Dimensions

Size (In.)
2"
Length
8"

Details

Item
Receiver Tube Extender,2" Shank,3500 lb.,8"
Type
Receiver Tube Extender
Color
Black

Description

Receiver Tube Extender,2 In. Shank,3500 lb.,8 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.