G70 3/8in Weld On Chain Grab Hooks Bucket Flatbed Trailer Wrecker Tow Tie Down, 10PK
- Mfr # GH-F-38G70x10
- Zoro # G216285038
Key Features
Specifications
Details
- MFR #
- GH-F-38G70x10
- Zoro #
- G216285038
- UPC #
- -
- Country of Origin
- China
Dimensions
- Length
- 3/8 in
Description
Pack Size: 10 PackGrade: 70Size: 3/8inWorking Load Limit: 6600 lbsMaterial: Forged SteelWeld-On Grab HooksHeavy-Duty Attachment With a working load limit of 6,600 lbs, these weld-on chain hooks are designed to securely handle heavy loads, making them ideal for industrial or commercial applications.Versatile Rigging Solution Thanks to the Grade 70 strength, these weld-on hooks can be used in various rigging scenarios, ensuring reliability & durability under pressure.Weldable Grab Hooks These Grab hooks can be seamlessly welded onto truck beds, trailers, or other machinery, providing a permanent & robust attachment point.Durable Material Construction Made from forged steel, these heavy-duty hooks are resistant to wear, tear, & corrosion, ensuring a long service life even under challenging conditions.Optimized for Transport Whether it's for rigging on a forklift, securing cargo on a flatbed truck, or any transport scenario involving heavy loads, these hooks provide the necessary grip & strength to keep items in place safely.
- Heavy-Duty Attachment - With a working load limit of 6,600 lbs, these weld on chain hooks are designed to securely handle heavy loads, making them ideal for industrial or commercial applications.
- Versatile Rigging Solution - Thanks to the Grade 70 strength, these weld on hooks can be used in various rigging scenarios, ensuring reliability & durability under pressure.
- Weldable Grab Hooks - These Grab hooks can be seamlessly welded onto truck beds, trailers, or other machinery, providing a permanent & robust attachment point.
- Durable Material Construction - Made from forged steel, these heavy duty hooks are resistant to wear, tear, & corrosion, ensuring a long service life even under challenging conditions.
- Optimized for Transport - Whether it's for rigging on a forklift, securing cargo on a flatbed truck, or any transport scenario involving heavy loads, these hooks provide the necessary grip & strength to keep items in place safely.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.