Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacment 7-Way RV Blade Hrnss, 8 ft., 56602

  • Mfr # 56602

  • Zoro # G8653528


product price: $50.79
/ea

Key Features

Connection Type
7-Way RV Blade
Length
8 ft.
For Use With
Tail Lights, Turn Signals, Electric Trailer Brakes, Auxiliary Power, Reverse Lights and Brake Lights
Type
7-Way Connector
Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
56602
Zoro #
G8653528
UPC #
612314566020
Country of Origin
China

Dimensions

Length
8 ft.

Details

Item
Replacement 7-Way RV Blade Harness,8 ft.,56602
Connection Type
7-Way RV Blade
For Use With
Tail Lights, Turn Signals, Electric Trailer Brakes, Auxiliary Power, Reverse Lights and Brake Lights
Type
7-Way Connector
Material
Plastic

Description

Replacement 7-Way RV Blade Harness,8 ft.,56602

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.