Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SecureLatch Pintle Hook (24,000 lbs., 2-1/2" or 3" Lunette)

  • Mfr # 48505

  • Zoro # G9279415


product price: $179.99
/ea
Free Shipping & Returns

Key Features

Height
5.2
Length
7.33
Weight
11.4
Width
6.165
Features
Enjoy automatic trailer coupling with the unique auto-locking mechanism of this SecureLatch pintle hook. Just back up to the trailer tongue -- the integrated striker plate helps stop and center the lunette ring. Drop the ring onto the hook, and the SecureLatch mechanism automatically engages the primary lock. Just insert the secondary safety pin and you're ready to tow. This unique pintle hook also has a cupped design to hold the lunette eyelet more tightly and deter chucking noises. This pintle hook is rated for 24,000 pounds gross trailer weight and is constructed from austempered cast iron for superior strength and wear resistance. It fits 2-1/2-inch or 3-inch lunette rings. NOTE: SecureLatch slotted pintle mount required for installation (sold separately).
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48505
Zoro #
G9279415
UPC #
612314047673
Country of Origin
China

Dimensions

Height
5.2
Length
7.33
Width
6.165

Details

Weight
11.4
Features
Enjoy automatic trailer coupling with the unique auto-locking mechanism of this SecureLatch pintle hook. Just back up to the trailer tongue -- the integrated striker plate helps stop and center the lunette ring. Drop the ring onto the hook, and the SecureLatch mechanism automatically engages the primary lock. Just insert the secondary safety pin and you're ready to tow. This unique pintle hook also has a cupped design to hold the lunette eyelet more tightly and deter chucking noises. This pintle hook is rated for 24,000 pounds gross trailer weight and is constructed from austempered cast iron for superior strength and wear resistance. It fits 2-1/2-inch or 3-inch lunette rings. NOTE: SecureLatch slotted pintle mount required for installation (sold separately).

Description

48505 SecureLatch Pintle Hook, 24,000 Pounds, Mount Required

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.