Zoro Homepage

Sfty Pin, 12" Chain, 3" Pin L, 5/16", 25035

  • Mfr # 25035

  • Zoro # G8652703


product price: $6.49
/ea
Sold in multiples of 2 for $12.98

Key Features

Material
Steel
Size (In.)
5/16" Pin
Includes
12 in Chain
For Use With
Coupler Latches, Jack Legs, Pintle Hooks and More
Type
Safety Pin
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25035
Zoro #
G8652703
UPC #
612314250356
Country of Origin
China

Dimensions

Size (In.)
5/16" Pin
Length
3"
Pin Diameter
3/8 in
Overall Length
3 in
Usable Length
3 in

Details

Item
Trailer Hitch Pin
Material
Steel
Includes
12 in Chain
For Use With
Coupler Latches, Jack Legs, Pintle Hooks and More
Type
Safety Pin
Finish
Zinc Plated
Hitch Pin Style
Pin

Description

Trailer Hitch Pin, Hitch Pin Style Pin, Compatible Hitch Size Not Applicable, Pin Diameter 3/8 in, Vehicle Class Not Applicable, Overall Length 3 in, Usable Length 3 in, Includes 12 in Chain, Material Steel, Finish Zinc Plated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.