Switch Ball Trailer Ball Set, 1-7/8, 2, 2-5/16 in Dia Ball, 1 in Dia Shank, Steel

  • Mfr # 42225

  • Zoro # G316038008


product price:  $64.29
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
42225
Zoro #
G316038008
UPC #
612314820252
Country of Origin
China

Description

Curt switch ball trailer balls are a breakthrough in trailer ball technology. As a result of Curt innovation and engineering genius, switch balls offer the ultimate in convenience and reliability for a variety of light duty and medium duty towing applications. Essentially, a Curt switch ball is a trailer ball shank with a removable head. With its exclusive J-groove design, the switch ball trailer ball allows different heads or ball sizes to be places on the shank for accommodating different coupler sizes. This means there is no need to switch between ball mounts or even to own a second ball-mount to fit an additional trailer. When you need to make the switch, simply twist the switch ball head, lift it off and twist on another. The J-groove ensures a solid hold on your trailer, while still allowing for easy removal of the trailer ball without tools or pins. This Curt switch ball trailer ball set comes with two ball attachments. Ball one features a ball diameter of 1-7/8 in and ball capacity of 3500 lb. Ball two has a 2 in ball diameter and a ball capacity of 6000 lb. Ball three has a 2-5/16 in dia and a ball capacity of 8000 lb. The shank measures 2-1/4 in L and 1 in Dia. We construct these interchangeable hitch balls from premium-grade steel for strength and give them a bright nickel chrome finish for a long life. To ensure your safety and provide you with a tow ball you can depend on, Curt switch balls are independently tested in accordance with SAE J684.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.