Zoro Homepage

Swivel Hitch Pin, 1/2", 23581

  • Mfr # 23581

  • Zoro # G8671061


product price: $13.49
/ea

Key Features

For Use With
Fit Any CURT Ball Mount or Hitch-Mounted Accessory with a 1-1/4" Shank
Material
Stainless Steel
Size (In.)
1/2" Pin
Type
Swivel Hitch Pin
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
23581
Zoro #
G8671061
UPC #
612314580019
Country of Origin
China

Dimensions

Size (In.)
1/2" Pin

Details

Item
Swivel Hitch Pin,1/2",23581
For Use With
Fit Any CURT Ball Mount or Hitch-Mounted Accessory with a 1-1/4" Shank
Material
Stainless Steel
Type
Swivel Hitch Pin

Description

Swivel Hitch Pin,1/2 In.,23581

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.