Auto, Car Carrier Tire Skates for Tow Truck, Wrecker, Roll Back Carrier - Orange, 8PK
- Mfr # TIRESKTx8
- Zoro # G916285079
Key Features
Specifications
Product Information
- MFR #
- TIRESKTx8
- Zoro #
- G916285079
- UPC #
- 840223600621
- Country of Origin
- China
Details
- Color
- Safety Orange
Description
Pack Size: 8 PackHeavy Duty Plastic SkatesSize: 3-1/2in Wide x 15-3/4in Long x 3-1/2in TallColor: Safety OrangeMove disabled vehicles easily. These skates are bright orange for added visibility and include cable loop for easy carrying and storage. Each skate measures 15-3/4inL x 3-1/2inW x 3-1/2inH.Made of recycled plastic.Sold individually.MAXIMUM SAFETY. The bright orange color makes these skates visible even in low light. Low light conditions can be dangerous for towers and auto-haulers, since it can be hard for other drivers to see you. This increases the risk of collision. The bright orange color of our tire skates mitigate that risk, making it easier for oncoming traffic to see you working, even in less-than optimal conditions.HIGH WORKING LOAD LIMIT. A single tire skate has a 4000 lb working load limit. With a tire skate under every tire, tire skates can be used to move and maneuver a crashed bus.ECO-FRIENDLY. These tire skates are made of heavy-duty post-recycled plastic. That means plastic scrap that would have been thrown away was repurposed. By using tire skates made by molding recycled plastic, towers do their part to help the environment.EXACT NUMBER OF SKATES YOU NEED. These tire skates are sold individually, so you can replace a single skate if only one skate from a set gets damaged. You can also purchase the extra skates you need for a unique job without having to invest in another full set.LIGHTWEIGHT + EASY TO CARRY. Each tire skate fits easily into a toolbox. This skate only weighs 3.3 lbs, and all of our tire skates are conveniently just over 15 long, which makes them easy to pack and take to the next job.
- MAXIMUM SAFETY. The bright orange color makes these skates visible even in low light. Low light conditions can be dangerous for towers and auto-haulers, since it can be hard for other drivers to see you.
- HIGH WORKING LOAD LIMIT. A single tire skate has a 4000 lb working load limit. With a tire skate under every tire, tire skates can be used to move and maneuver a crashed bus.
- ECO-FRIENDLY. These tire skates are made of heavy-duty post-recycled plastic. That means plastic scrap that would have been thrown away was repurposed.
- EXACT NUMBER OF SKATES YOU NEED. These tire skates are sold individually, so you can replace a single skate if only one skate from a set gets damaged.
- LIGHTWEIGHT + EASY TO CARRY. Each tire skate fits easily into a toolbox. This skate only weighs 3.3 lbs, and all of our tire skates are conveniently just over 15" long, which makes them easy to pack and take to the next job.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.