Zoro Homepage

Towing Strtr Kit, 2" Bll, 2" Shnk, 7500 lb.

  • Mfr # 45142

  • Zoro # G8671393


product price: $57.95
/ea

Key Features

Type
Towing Starter Kit
Includes
(2) Keys, Fusion Ball Mount #45134, Hitch Lock #23021
Color
Black
For Use With
Anti-Rattle Kit, Receiver Tube
Size (In.)
2" Ball
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45142
Zoro #
G8671393
UPC #
612314451425
Country of Origin
China

Dimensions

Size (In.)
2" Ball
Ball Diameter
2 in
Compatible Ball Diameter
2 in
Compatible Hitch Size
2 in

Details

Item
Towing Ball Mount
Type
Towing Starter Kit
Includes
(2) Keys, Fusion Ball Mount #45134, Hitch Lock #23021
Color
Black
For Use With
Anti-Rattle Kit, Receiver Tube
Tongue Capacity
750 lb
Drop
4 in
Finish
Powder Coated
Features
Limited Lifetime Warranty (1 yr Finish, 1 yr Parts)
Material
Carbon Steel
Weight
9.12 lb
Vehicle Class
III
Gross Towing Weight Capacity
7,500 lb
Resistance Properties
Rust-Resistant
Mount w/ Hitch Ball Style
Non-Adjustable
Gross Vehicle Weight Capacity
7,500 lb
Ball Mount Style
Ball Mount

Description

Towing Ball Mount, Ball Mount Style Ball Mount, Vehicle Class III, Ball Diameter 2 in, Compatible Ball Diameter 2 in, Compatible Ball Shank Diameter Not Applicable, Compatible Hitch Size 2 in, Gross Towing Weight Capacity 7,500 lb, Gross Vehicle Weight Capacity 7,500 lb, Pin Hole to Hitch Ball Distance Not Applicable, Material Carbon Steel, Finish Powder Coated, Resistance Properties Rust-Resistant, Includes (2) Keys, Fusion Ball Mount #45134, Hitch Lock #23021, Weight 9.12 lb

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.