Medium Outrigger Pad 30in x 30in 2in Black for Crane, Wrecker, Tow Truck, 2PK
- Mfr # ORP-303020x2
- Zoro # G716285095
Key Features
Specifications
Product Information
- MFR #
- ORP-303020x2
- Zoro #
- G716285095
- UPC #
- 840223600256
- Country of Origin
- China
Dimensions
- Length
- 30 in
Details
- Color
- Black
- Material
- High Density Polyethylene
Description
Pack Size: 2 PackOutrigger PadsSize: 30in x 30inThickness: 2inWorking Temperature: -30 degrees celsius to 60 degrees celsiusSq Ft: 6.2545 Deg Load: 40000 lbsVertical Working Load Limit: 65,000 lbsCrushing Rating: 200 PSIWeight: 63 lbsWaterproof and Chemicals ResistantNon-Conductive1-Person CarryMaterial: High-Density PolyethyleneMany heavy machines require additional base support to ensure they dont topple over, especially when working on soft surfaces like grass or dirt. This additional support comes from outrigger pads. The weight can be distributed at an angle or directly on the pad and can withstand up to 60,000 lbs. These are essential for heavy objects such as cranes or hooks. The outrigger pads are extremely durable and provide high-performance load distribution. The Mytee outrigger pads are made of High-Density Polyethylene, which is superior to wood and rubber as it can handle a greater weight while remaining lightweight, weighing between 17-30 lbs. Every pad is also waterproof and chemical resistant so its reliable in any condition.
- Outrigger Pads (2 Pack)
- Waterproof and Chemicals Resistant, Non-Conductive
- 1-Person Carry, Thickness: 2"
- Size: 30" x 30" Working Temperature: -30°C to 60°C
- Vertical Working Load Limit: 65,000 lbs, Crushing Rating: 200-PSI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.