Trailer Ball, 1-1/4"x2-5/8" Shnk, 2-5/16", Material: High-Strength Raw Steel

  • Mfr # 40087

  • Zoro # G8671761


product price: $33.19
/ea

Key Features

Material
High-Strength Raw Steel
Size (In.)
1-1/4" x 2-5/8" Shank
Type
2-5/16" Trailer Ball
Application
Perfect For Towing all Types of Heavy Receiver-Style Trailers, Including Dump Trailers, Toy Haulers, Farm Trailers, Chopper Boxes, Dual-Axle Utility Trailers, Deluxe RVs, Small Yachts and More
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40087
Zoro #
G8671761
UPC #
612314400874
Country of Origin
China

Dimensions

Size (In.)
1-1/4" x 2-5/8" Shank

Details

Item
Trailer Ball,1-1/4"x2-5/8" Shank,2-5/16"
Material
High-Strength Raw Steel
Type
2-5/16" Trailer Ball
Application
Perfect For Towing all Types of Heavy Receiver-Style Trailers, Including Dump Trailers, Toy Haulers, Farm Trailers, Chopper Boxes, Dual-Axle Utility Trailers, Deluxe RVs, Small Yachts and More

Description

Trailer Ball,1-1/4 In.x2-5/8 In. Shank,2-5/16 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.