Zoro Homepage

Trailer Ball, 3/4"x1-5/8" Shank, 1-7/8"

  • Mfr # 40001

  • Zoro # G8671798


product price: $11.65
/ea

Key Features

Application
Utility Trailers, Boat Trailers, Campers, Smaller Livestock Trailers and Some Recreational Vehicle Haulers
Material
Steel
Size (In.)
3/4" x 1-5/8" Shank
For Use With
Fits 1-7/8" Couplers and Accepts Up to 2,000 lbs. GTW
Type
1-7/8" Trailer Ball
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40001
Zoro #
G8671798
UPC #
612314101009
Country of Origin
China

Dimensions

Size (In.)
3/4" x 1-5/8" Shank
Ball Diameter
1 7/8 in
Shank Length
1 5/8 in
Shank Diameter
3/4 in

Details

Item
Trailer Hitch Ball
Application
Utility Trailers, Boat Trailers, Campers, Smaller Livestock Trailers and Some Recreational Vehicle Haulers
Material
Steel
For Use With
Fits 1-7/8" Couplers and Accepts Up to 2,000 lbs. GTW
Type
1-7/8" Trailer Ball
Finish
Chrome
Standards
VESC V-5
Features
Fine Threads, Limited Lifetime Warranty (1 yr Finish, 1 yr Parts), Zinc-Plated Hex Nut and Helical Lock Washer for Mounting
Color
Silver
Ball Type
Trailer Ball
Gross Towing Weight Capacity
2,000 lb
Vehicle Class
I, II
Resistance Properties
Corrosion-Resistant, Wear-Resistant
Gross Vehicle Weight Capacity
2,000 lb

Description

Trailer Hitch Ball, Vehicle Class I, II, Ball Diameter 1 7/8 in, Gross Towing Weight Capacity 2,000 lb, Gross Vehicle Weight Capacity 2,000 lb, Material Steel, Finish Chrome, Features Fine Threads, Limited Lifetime Warranty (1 yr Finish, 1 yr Parts), Zinc-Plated Hex Nut and Helical Lock Washer for Mounting, Ball Type Trailer Ball, Color Silver, Resistance Properties Corrosion-Resistant, Wear-Resistant, Shank Diameter 3/4 in, Shank Length 1 5/8 in, Standards VESC V-5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.