Trailer Ball
- Mfr # 40087
- Zoro # G223654858
product price:Â
$
37.49
/ea
Key Features
Features
2 in Shank Rise, Fine Threads, Zinc-Plated Hex Nut and Helical Lock Washer
Standards
US VESC V-19
Gross Vehicle Weight Capacity
25,000 lb
Vehicle Class
V
Shank Length
2 5/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 40087
- Zoro #
- G223654858
- UPC #
- 612314400874
- Country of Origin
- China
- Item
- Trailer Ball
- Features
- 2 in Shank Rise, Fine Threads, Zinc-Plated Hex Nut and Helical Lock Washer
- Standards
- US VESC V-19
- Gross Vehicle Weight Capacity
- 25,000 lb
- Vehicle Class
- V
- Gross Towing Weight Capacity
- 25,000 lb
- Material
- Steel
- Finish
- Unfinished
- Resistance Properties
- Wear-Resistant
- Ball Type
- Trailer Ball
- Shell Material
- Steel
Dimensions
- Shank Length
- 2 5/8 in
- Ball Diameter
- 2 5/16 in
- Shank Diameter
- 1 1/4 in
- Fits Chest Size
- 2 in Shank Rise, Fine Threads, Zinc-Plated Hex Nut and Helical Lock Washer
Description
Trailer Ball, Vehicle Class V, Ball Diameter 2 5/16 in, Gross Towing Weight Capacity 25,000 lb, Gross Vehicle Weight Capacity 25,000 lb, Material Steel, Finish Unfinished, Features 2 in Shank Rise, Fine Threads, Zinc-Plated Hex Nut and Helical Lock Washer, Ball Type Trailer Ball, Resistance Properties Wear-Resistant, Shank Diameter 1 1/4 in, Shank Length 2 5/8 in, Standards US VESC V-19
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.