Zoro Homepage

Trailer Ball Cover, Fits 1-7/8" or 2" Bll

  • Mfr # 21801

  • Zoro # G8671238


product price: $4.19
/ea
Sold in multiples of 2 for $8.38

Key Features

Type
Trailer Ball Cover
Color
Black
Material
Rubber
For Use With
Any Towing Setup
Finish
Rubber Coated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21801
Zoro #
G8671238
UPC #
612314608096
Country of Origin
China

Dimensions

Overall Length
3 1/2 in
Height
3 1/2 in
Fits Ball Diameter
1 7/8 in, 2 in
Manufacturers Warranty Length
1 yr
Overall Width
2 1/8 in

Details

Item
Trailer Ball Cover
Type
Trailer Ball Cover
Color
Black
Material
Rubber
For Use With
Any Towing Setup
Finish
Rubber Coated
Features
Protects Trailer Ball When Not In Use
Product Type
Trailer Ball Cover

Description

Trailer Ball Cover, Product Type Trailer Ball Cover, For Use With Any Towing Setup, Gross Vehicle Weight Capacity Not Applicable, Overall Length 3 1/2 in, Overall Width 2 1/8 in, Finish Rubber Coated, Features Protects Trailer Ball When Not In Use, Fits Ball Diameter 1 7/8 in, 2 in, Height 3 1/2 in, Manufacturers Warranty Length 1 yr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.