Shop REMINGTON INDUSTRIES
See all product information
Create Account
7 Conductor Trailer Cable, 10-12-14 AWG GPT, Color Coded PVC Wires with PVC Jacket, 3' Length
- Mfr # TRC0007CBP-0-3
- Zoro # G401911728
product price:Â
$
24.99
/ea
Key Features
Conductor Material
Bare Copper
Number of Conductors
7
Stranded / Solid
Stranded
Wire and Cable Item
Trailer Cable
Jacket Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TRC0007CBP-0-3
- Zoro #
- G401911728
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Nominal Outside Dia.
- 0.55 in
- Spool Length
- 3 ft
- Wire Size - Wire and Cable
- 10 AWG; 12 AWG; 14 AWG
- Jacket Thickness
- 0.055 in
Details
- Conductor Material
- Bare Copper
- Number of Conductors
- 7
- Stranded / Solid
- Stranded
- Wire and Cable Item
- Trailer Cable
- Jacket Color
- Black
- Temp. Range
- -30 Degrees to 80 Degrees C
- Insulation Material - Wire and Cable
- PVC
- Insulation Color
- Black, White (10 AWG); Blue (12 AWG); Brown, Green, Red, Yellow (14 AWG)
- Jacket Material
- PVC
- Wire Type
- GPT
- Stranding
- 19 x 25 (12 AWG); 19 x 23 (10 AWG); 19 x 27 (14 AWG)
Description
Seven-conductor multi-gauge trailer cable from Remington Industries is a great fit for many trailer wiring projects. The GPT automotive-grade wires are insulated with color-coded PVC to better resist oils, fuels, solvents, and outdoor conditions. Additionally, the seven wires come wrapped in a PVC outer jacket for a cable solution that is organized and easy to work with. This trailer cable is ideal for routing power to lights, brakes, and other systems between cars, trucks, trailers, RVs, and more. Remington Industries offers trailer wire in several configurations to best meet your specifications, and in multiple lengths for your convenience.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.