This item is Discontinued.

Curt Trailer Hitch, 1-1/4" Rcvr, Class 1,11140 11140

Trailer Hitch, 1-1/4" Rcvr, Class 1,11140 (Discontinued)

  • Mfr # 11140
  • Zoro # G8685551
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
11140
Zoro #
G8685551
UPC #
612314030200
Country of Origin
United States

Dimensions

Size (In.)
1-1/4"

Details

Item
Trailer Hitch w/1-1/4" Receiver,Class 1,11140
For Use With
Saab 9-3
Type
Class 1 Trailer Hitch
Includes
Installation Hardware
Application
Compact Cars, Sedans and Crossovers
Color
Black
Material
Carbon Steel

Description

Trailer Hitch w/1-1/4 In. Receiver,Class 1,11140

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.