Zoro Homepage

Trailer Hitch, Ball Mount, Clss 2,122893

  • Mfr # 122893

  • Zoro # G8702458


product price: $292.99
/ea
Free Shipping & Returns

Key Features

Size (In.)
1-1/4"
Includes
Ball Mount Mfr. No. 45520; Pin and Clip (Uses Pre-Existing Vehicle Hardware For Installation)
For Use With
Chrysler Town and Country, Dodge Caravan and Dodge Grand Caravan
Type
Class 2 Trailer Hitch
Material
Carbon Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
122893
Zoro #
G8702458
UPC #
612314122899
Country of Origin
United States

Dimensions

Size (In.)
1-1/4"

Details

Includes
Ball Mount Mfr. No. 45520; Pin and Clip (Uses Pre-Existing Vehicle Hardware For Installation)
For Use With
Chrysler Town and Country, Dodge Caravan and Dodge Grand Caravan
Type
Class 2 Trailer Hitch
Item
Trailer Hitch,Ball Mount,Clss 2,122893
Material
Carbon Steel
Application
Ideal For Towing Lightweight Trailers or Adding Cargo Room to Your Car, Crossover or Minivan
Color
Black

Description

Trailer Hitch,Ball Mount,Clss 2,122893

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.