Shop MYTEE PRODUCTS
See all product information
Create Account
Tow G80 Recovery V Chain w/ 3/8in x 2ft Legs, 7100 Lbs, Two 15in J-Hook & Grab Hook
- Mfr # CH382V-15J-PLGH-G80
- Zoro # G516493720
product price:Â
$
131.99
/ea
Free Shipping & Returns
Key Features
Material
Steel
Length
2 ft
Width
3/8 in
Color
Red-Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CH382V-15J-PLGH-G80
- Zoro #
- G516493720
- UPC #
- -
- Country of Origin
- China
Dimensions
- Length
- 2 ft
- Width
- 3/8 in
Details
- Material
- Steel
- Color
- Red-Black
Description
3/8 in x 2ft V-Bridle 15 in J Grab Hook Made With Grade 80 Alloy Chain Heavy Duty 15 in Long Shank J Hooks Cradle Eye Grab Hook Working Load Limit: 7100 lbs Note: The Chain Shortening Hooks are G70
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.