Shop CURT

Trailer Winch

  • Mfr # 29610
  • Zoro # G524970503

product price: 
$
141.99
/ea
Free Shipping & Returns

Key Features

Maximum Pulling Capacity
1,000 lb
Handle Attachment Type
Permanent
Overall Height
5 7/8 in
Compatible Line
Steel Cable
Wire Color
Clear
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
29610
Zoro #
G524970503
UPC #
612314056620
Country of Origin
China

Dimensions

Overall Height
5 7/8 in
Mfr. Warranty Length
5 yr Limited
Overall Length
4 1/8 in
Handle Length
7 in
Overall Width
7 1/2 in
Recommended Line Diameter
3/8 in

Details

Maximum Pulling Capacity
1,000 lb
Handle Attachment Type
Permanent
Compatible Line
Steel Cable
Wire Color
Clear
Gear Ratio
4.2:1
Gear Type
Spur
Handle Mount Location
Side
Body Type
Open
Maximum Lifting Capacity
1,000 lb
Included Components
Handle
Body Finish
Zinc Plated
Operation
Lifting
Fully Wound Load Capacity
1,000 lb
Includes Brake
Brake Included
Control Type
Manual Lever
Clutch Type
No Clutch
Number of Gear Settings
1
Body Material
Carbon Steel
Color
Clear

Description

Trailer Winch, 1st Layer Load Capacity Not Applicable, Clutch Type No Clutch, Fully Wound Load Capacity 1,000 lb, Gear Ratio 4.2:1, Gear Type Spur, Maximum Line Length Not Applicable, Number of Gear Settings 1, Operation Lifting, Body Material Carbon Steel, Body Type Open, Cured Color Clear, Compatible Line Steel Cable, Drum Capacity per Line Diameter Not Applicable, Drum Capacity per Strap Width Not Applicable, Handle Attachment Type Permanent, Handle Mount Location Side, Handle Length 7 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.