Shop CURT

Trailer Winch

  • Mfr # 29615
  • Zoro # G724972017

product price: 
$
184.99
/ea
Free Shipping & Returns

Key Features

Body Type
Open
Overall Height
7 3/8 in
Includes Brake
Brake Included
Clutch Type
No Clutch
Overall Length
5 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
29615
Zoro #
G724972017
UPC #
612314056637
Country of Origin
China

Dimensions

Overall Height
7 3/8 in
Overall Length
5 in
Overall Width
9 3/4 in
Recommended Line Diameter
3/8 in
Mfr. Warranty Length
5 yr Limited
Handle Length
10 19/32 in

Details

Body Type
Open
Includes Brake
Brake Included
Clutch Type
No Clutch
Operation
Lifting
Wire Color
Clear
Number of Gear Settings
1
Compatible Line
Steel Cable
Gear Ratio
5:1
Maximum Pulling Capacity
1,500 lb
Fully Wound Load Capacity
1,500 lb
Included Components
Handle
Body Material
Carbon Steel
Control Type
Manual Lever
Handle Attachment Type
Permanent
Maximum Lifting Capacity
1,500 lb
Body Finish
Zinc Plated
Gear Type
Spur
Handle Mount Location
Side
Color
Clear

Description

Trailer Winch, 1st Layer Load Capacity Not Applicable, Clutch Type No Clutch, Fully Wound Load Capacity 1,500 lb, Gear Ratio 5:1, Gear Type Spur, Maximum Line Length Not Applicable, Number of Gear Settings 1, Operation Lifting, Body Material Carbon Steel, Body Type Open, Cured Color Clear, Compatible Line Steel Cable, Drum Capacity per Line Diameter Not Applicable, Drum Capacity per Strap Width Not Applicable, Handle Attachment Type Permanent, Handle Mount Location Side

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.