Shop CURT
See all product information
Create Account
Weight Distribution Shank
- Mfr # 17121
- Zoro # G223654377
product price:Â
$
155.99
/ea
Free Shipping & Returns
Key Features
Thickness
2 in
Product Type
Weight Distribution Shank
Height
10 in
Features
Powder Coat Finish, Provides an Adjustable Mount
Overall Width
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 17121
- Zoro #
- G223654377
- UPC #
- 612314171217
- Country of Origin
- Thailand
- Item
- Weight Distribution Shank
- Product Type
- Weight Distribution Shank
- Features
- Powder Coat Finish, Provides an Adjustable Mount
- Gross Vehicle Weight Capacity
- 15,000 lb
- For Use With
- Trailer
- Compatible Product Type
- Trailer
Dimensions
- Thickness
- 2 in
- Height
- 10 in
- Overall Width
- 2 in
- Overall Length
- 12 in
- Wire Rope Length
- 12 in
- Length
- 12 in
- Fits Chest Size
- Powder Coat Finish, Provides an Adjustable Mount
Description
Weight Distribution Shank, Product Type Weight Distribution Shank, For Use With Trailer, Gross Vehicle Weight Capacity 15,000 lb, Overall Length 12 in, Overall Width 2 in, Thickness 2 in, Height 10 in, Features Powder Coat Finish, Provides an Adjustable Mount
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.