Shop BUYERS PRODUCTS
See all product information
Create Account
Hitch Balls, Carbon Steel, Black
- Mfr # 1802050
- Zoro # G9111197
product price:Â
$
24.29
/ea
Key Features
Shank Length
2 3/4 in
Ball Diameter
2 5/16 in
Finish
Black Oxide
Gross Towing Weight Capacity
30,000 lb
Vehicle Class
V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1802050
- Zoro #
- G9111197
- UPC #
- 724920064767
- Country of Origin
- India
Dimensions
- Shank Length
- 2 3/4 in
- Ball Diameter
- 2 5/16 in
- Shank Diameter
- 1 1/4 in
Details
- Item
- Hitch Balls
- Finish
- Black Oxide
- Gross Towing Weight Capacity
- 30,000 lb
- Vehicle Class
- V
- Shell Material
- Carbon Steel
- Resistance Properties
- Corrosion-Resistant
- Color
- Black
- Gross Vehicle Weight Capacity
- 30,000 lb
- Ball Type
- Bulk Hitch Ball
- Material
- Carbon Steel
- Wire Color
- Black
Description
Hitch Balls, Vehicle Class V, Ball Diameter 2 5/16 in, Gross Towing Weight Capacity 30,000 lb, Gross Vehicle Weight Capacity 30,000 lb, Material Carbon Steel, Finish Black Oxide, Ball Type Bulk Hitch Ball, Color Black, Resistance Properties Corrosion-Resistant, Shank Diameter 1 1/4 in, Shank Length 2 3/4 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.