Wire Hair Pin Clip, 0.62 in Dia Pin, Zinc

  • Mfr # 21506

  • Zoro # G616037947


product price: $9.59
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21506
Zoro #
G616037947
UPC #
612314215065
Country of Origin
China

Description

3 x 3 in receiver hitches are built for towing heaviest of trailers and a hitch pin with the proper size and rating is essential for safe towing. This heavy-duty hitch pin has been stringently tested at our Detroit engineering facility to safely tow 21,000 lb. It easily secures heavy-duty ball mounts or other hitch-mounted accessories in the receiver tube. It is constructed from high-strength steel and has a rust-resistant zinc-plated finish for long-lasting durability. This heavy-duty hitch pin is made extra-long and has a 5/8 in diameter to fit any 3 x 3 in receiver with a 5/8 in pin hole. It also features an included retainer clip and a grooved tip for easy clip access from any angle.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.