
Nestable drum with lid, HDPE, 75L, white - blue, handles
Mfr # 7276-98-855
Zoro # G222652763
product price: $129.99
/ea
Free Shipping & Returns
Key Features
Drum Volume Capacity
75L
Primary Drum Material
HDPE
Drum Item
Nestable Drum with Lid
Includes
Handles
Drum Color
White, Blue
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7276-98-855
Zoro #
G222652763
UPC #
-
Country of Origin
United States
Details
Drum Volume Capacity
75L
Primary Drum Material
HDPE
Drum Item
Nestable Drum with Lid
Includes
Handles
Drum Color
White, Blue
Description
Nestable Drums from CurTec have tapered walls and reduce the space needed for and lower the cost of storing and shipping empty packaging. These UN certified drums have a lid with a rubber gasket that offers barrier against moisture ingress. The moisture vapor transmission rate of nestable drums has been determined using an ASTM standard.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.