Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Packo Jar, HDPE, 1300 ml, White W/Red Lid

  • Mfr # 4313-98-004

  • Zoro # G322652762


product price: $4.45
/ea

Key Features

Material
HDPE
Color
White, Red Lid
Volume Capacity
1300 ml
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4313-98-004
Zoro #
G322652762
UPC #
-
Country of Origin
United States

Details

Item
Packo Jar
Material
HDPE
Color
White, Red Lid
Volume Capacity
1300 ml

Description

Packo Jars are the first UN certified jars with a quarter turn screw lid closure and an integrated tamper evidence strip. This 1,300 ml jar is clean, safe, and fully certified._x000D_ Packo jars keep moisture under control, make tampering visible, are smooth inside and are UN certified for shipping dangerous solids. They are stackable, lightweight and can help you meet sustainability goals as they are also re-usable._x000D__x000D_

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.