
Packo Jar, HDPE, 1500 ml, White W/Red Lid
Mfr # 4315-68-004
Zoro # G022652765
product price: $5.45
/eaKey Features
Material
HDPE
Volume Capacity
1500 ml
Color
White, Red Lid
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4315-68-004
Zoro #
G022652765
UPC #
-
Country of Origin
United States
Details
Material
HDPE
Volume Capacity
1500 ml
Item
Packo Jar
Color
White, Red Lid
Description
Packo Jars are the first UN certified jars with a quarter turn screw lid closure and an integrated tamper evidence strip. This 1,500 ml jar is clean, safe, and fully certified._x000D__x000D_ Packo jars keep moisture under control, make tampering visible, are smooth inside and are UN certified for shipping dangerous solids. They are stackable, lightweight and can help you meet sustainability goals as they are also re-usable._x000D__x000D_
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.