Vibration-Dampening Strut Clamp, High Temp, 1-5/8 in Tube, Zinc Plated Steel, TPE Cushion
Mfr # HT26
Zoro # G2784279
product price: $5.79
/eaKey Features
Material
High Temp TPE Cushion, Steel Clamp
Type
High Temp
Min. Hose Outside Dia. (In.)
1 5/8 in
Tube Size
1 5/8 in
Insert Material
Thermoplastic Elastomer
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HT26
Zoro #
G2784279
UPC #
-
Country of Origin
United States
Dimensions
Min. Hose Outside Dia. (In.)
1 5/8 in
Tube Size
1 5/8 in
Width
2.07 in
Length
1.62 in
Height
2.6 in
Overall Length
1 5/8 in
For Copper Tube Size
1 5/8 in
Overall Height
2 19/32 in
For Tube Outside Diameter
1 5/8 in
For Strut Channel Width
1 5/8 in
Overall Width
2 1/16 in
Installed Height
4 7/32 in
For Maximum Outside Diameter
1 5/8 in
Description
Vibration-Dampening Strut Clamp, Clamp Bore Style Smooth, Clamp Material Steel, Clamp Material Finish Zinc-Plated, Clamp Type Strut Clamp, Compatible Mfr Part Number Wesanco Strut, Cushion Material TPE, For Copper Tube Size 1 5/8 in, For Insulation Thickness Not Applicable, For Maximum Outside Diameter 1 5/8 in, For Number of Lines 1, For Pipe Size Not Applicable, For Strut Channel Width 1 5/8 in, Included Insulation Thickness Not Applicable, Installed Height 4 7/32 in, Load Capacity 800 lb
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.