Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cushioned Clamp, HT, 1-7/8 in. Tube, Steel

  • Mfr # HT30

  • Zoro # G2784251


product price: $8.99
/ea

Key Features

Material
High Temp TPE Cushion, Steel Clamp
Type
High Temp
Min. Hose Outside Dia. (In.)
1 7/8 in
Tube Size
1 7/8 in
Height
2.86 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HT30
Zoro #
G2784251
UPC #
-
Country of Origin
United States

Dimensions

Min. Hose Outside Dia. (In.)
1 7/8 in
Tube Size
1 7/8 in
Height
2.86 in
Width
2.32 in
Length
1.62 in
For Strut Channel Width
1 5/8 in
For Copper Tube Size
1 7/8 in
Overall Height
2 55/64 in
Installed Height
4 31/64 in
For Maximum Outside Diameter
1 7/8 in
Overall Width
2 5/16 in
For Tube Outside Diameter
1 7/8 in
Overall Length
1 5/8 in

Details

Material
High Temp TPE Cushion, Steel Clamp
Item
Vibration-Dampening Strut Clamp
Type
High Temp
Includes
Cush-A-Nator Cushion, Steel Clamp
Insert Material
Thermoplastic Elastomer
Standards
MSS SP-58, MSS SP-69, Type 58
Hardware Material
Plated Steel
Temp. Range (F)
-65 Degrees to 340 Degrees
Clamp Type
Strut Clamp
Clamp Style
Cushioned Strut Clamp
Number of Mounting Holes
0
Resistance Properties
Heat Resistant, Vibration Damping
Bolt Material
Steel
System of Measurement
Inch
Clamp Material Finish
Zinc-Plated
Features
Pressure Control, Self-Alignment, Thumb Drive
Application
Retrofit
Clamp Material
Steel
Load Capacity
800 lb
Compatible Mfr Part Number
Wesanco Strut
For Number of Lines
1
For Environment
High Vibration
Cushioned
Yes
Series
Cush-A-Nator
Clamp Bore Style
Smooth
For Use On
Tube
Cushion Material
TPE
Includes Mounting Hardware
Yes
Maximum Operating Temperature
340 Degrees F
Mount Type
Strut Clips
Minimum Operating Temperature
-65 Degrees F

Description

Vibration-Dampening Strut Clamp, Clamp Bore Style Smooth, Clamp Material Steel, Clamp Material Finish Zinc-Plated, Clamp Type Strut Clamp, Compatible Mfr Part Number Wesanco Strut, Cushion Material TPE, For Copper Tube Size 1 7/8 in, For Insulation Thickness Not Applicable, For Maximum Outside Diameter 1 7/8 in, For Number of Lines 1, For Pipe Size Not Applicable, For Strut Channel Width 1 5/8 in, Included Insulation Thickness Not Applicable, Installed Height 4 31/64 in, Load Capacity 800 lb

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.