Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cushioned Clamp, HT, 1/2 in. Pipe, 316SS

  • Mfr # HT14PS6

  • Zoro # G3474320


product price: $11.95
/ea

Key Features

Material
High Temp TPE Cushion, Stainless Steel 316 Clamp
Type
High Temp
Min. Hose Outside Dia. (In.)
0.84 in
Pipe Size
1/2 in
Length
1.62 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HT14PS6
Zoro #
G3474320
UPC #
-
Country of Origin
United States

Dimensions

Min. Hose Outside Dia. (In.)
0.84 in
Pipe Size
1/2 in
Length
1.62 in
Height
1.82 in
Width
1.31 in
For Strut Channel Width
1 5/8 in
Installed Height
3 7/16 in
Overall Height
1 13/16 in
For Pipe Size
1/2 in
Overall Width
1 19/64 in
Overall Length
1 5/8 in
For Maximum Outside Diameter
13/16 in

Details

Material
High Temp TPE Cushion, Stainless Steel 316 Clamp
Item
Vibration-Dampening Strut Clamp
Type
High Temp
Hardware Material
316 Stainless Steel
Standards
MSS SP-58, MSS SP-69, Type 58
Includes
Cush-A-Nator Cushion, Steel Clamp
Temp. Range (F)
-65 Degrees to 340 Degrees
Insert Material
Thermoplastic Elastomer
Clamp Style
Cushioned Strut Clamp
Compatible Mfr Part Number
Wesanco Strut
For Use On
Pipe
Mount Type
Strut Clips
Resistance Properties
Heat Resistant, Vibration Damping
Series
Cush-A-Nator
Clamp Type
Strut Clamp
Load Capacity
600 lb
Number of Mounting Holes
0
For Number of Lines
1
For Environment
High Vibration
Features
Pressure Control, Self-Alignment, Thumb Drive
Maximum Operating Temperature
340 Degrees F
Minimum Operating Temperature
-65 Degrees F
Cushion Material
TPE
Application
Retrofit
Clamp Bore Style
Smooth
Cushioned
Yes
Bolt Material
316 Stainless Steel
Clamp Material
316 Stainless Steel
Includes Mounting Hardware
Yes

Description

Vibration-Dampening Strut Clamp, Clamp Bore Style Smooth, Clamp Material 316 Stainless Steel, Clamp Material Finish Not Applicable, Clamp Type Strut Clamp, Compatible Mfr Part Number Wesanco Strut, Cushion Material TPE, For Copper Tube Size Not Applicable, For Insulation Thickness Not Applicable, For Maximum Outside Diameter 13/16 in, For Number of Lines 1, For Pipe Size 1/2 in, For Strut Channel Width 1 5/8 in, Included Insulation Thickness Not Applicable, Installed Height 3 7/16 in

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.