Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cushioned Clamp, HT, 2-1/2 in. Pipe, 304SS

  • Mfr # HT46PSSGRG

  • Zoro # G8868167


product price: $26.75
/ea

Key Features

Material
High Temp TPE Cushion, Stainless Steel 304 Clamp
Type
High Temp
Min. Hose Outside Dia. (In.)
2.875 in
Insert Material
Thermoplastic Elastomer
Standards
MSS SP-58, MSS SP-69, Type 58
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HT46PSSGRG
Zoro #
G8868167
UPC #
-
Country of Origin
United States

Dimensions

Min. Hose Outside Dia. (In.)
2.875 in
Length
1.62 in
Width
3.32 in
Height
4.17 in
Pipe Size
2 1/2 in
Overall Width
3 5/16 in
For Strut Channel Width
1 5/8 in
Overall Length
1 5/8 in
For Pipe Size
2 1/2 in
For Maximum Outside Diameter
2 7/8 in
Installed Height
5 51/64 in
Overall Height
4 11/64 in

Details

Material
High Temp TPE Cushion, Stainless Steel 304 Clamp
Item
Vibration-Dampening Strut Clamp
Type
High Temp
Insert Material
Thermoplastic Elastomer
Standards
MSS SP-58, MSS SP-69, Type 58
Hardware Material
304 Stainless Steel
Temp. Range (F)
-65 Degrees to 340 Degrees
Includes
Cush-A-Nator Cushion, Steel Clamp
For Use On
Pipe
Cushioned
Yes
Number of Mounting Holes
0
Clamp Material
304 Stainless Steel
Application
Retrofit
Maximum Operating Temperature
340 Degrees F
Load Capacity
800 lb
Minimum Operating Temperature
-65 Degrees F
Compatible Mfr Part Number
Wesanco Strut
For Number of Lines
1
For Environment
High Vibration
Series
Cush-A-Nator
Mount Type
Strut Clips
Clamp Bore Style
Smooth
Cushion Material
TPE
Resistance Properties
Heat Resistant, Vibration Damping
Includes Mounting Hardware
Yes
Clamp Style
Cushioned Strut Clamp
Features
Pressure Control, Self-Alignment, Thumb Drive
Clamp Type
Strut Clamp
Bolt Material
304 Stainless Steel

Description

Vibration-Dampening Strut Clamp, Clamp Bore Style Smooth, Clamp Material 304 Stainless Steel, Clamp Material Finish Not Applicable, Clamp Type Strut Clamp, Compatible Mfr Part Number Wesanco Strut, Cushion Material TPE, For Copper Tube Size Not Applicable, For Insulation Thickness Not Applicable, For Maximum Outside Diameter 2 7/8 in, For Number of Lines 1, For Pipe Size 2 1/2 in, For Strut Channel Width 1 5/8 in, Included Insulation Thickness Not Applicable, Installed Height 5 51/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.