Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cushioned Clamp, HT, 2-1/2 in. Pipe, Steel

  • Mfr # HT46PGRG

  • Zoro # G1963608


product price: $13.59
/ea

Key Features

Material
High Temp TPE Cushion, Steel Clamp
Max. Load (Lb.)
800 lb
Type
High Temp
Height (In.)
4.17 in
Width (In.)
3.32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HT46PGRG
Zoro #
G1963608
UPC #
-
Country of Origin
United States

Dimensions

Height (In.)
4.17 in
Width (In.)
3.32 in
Min. Hose Outside Dia. (In.)
2.875 in
Max. Hose Outside Dia. (In.)
2.875 in
Length (In.)
1.62 in
Height
4.17 in
Length
1.62 in
Width
3.32 in
Pipe Size
2 1/2 in

Details

Material
High Temp TPE Cushion, Steel Clamp
Item
Vibration-Dampening Strut Clamp
Max. Load (Lb.)
800 lb
Type
High Temp
Includes
Clamp Halves with Captured Stud, Cushion, Nylon Lock Nut
Temp. Range (F)
-65 Degrees to 340 Degrees
Standards
MSS SP-58 and MSS SP-69 (Type 58)
Insert Material
Thermoplastic Elastomer
Hardware Material
Plated Steel
Temp. Range
340 °F
Clamp Material
Steel
Mount Type
Strut Clips
Bolt Material
Steel
Clamp Style
Cushioned Strut Clamp
Minimum Operating Temperature
-65 Degrees F
Maximum Operating Temperature
340 Degrees F
Clamp Type
Strut Clamp
Cushion Material
TPE

Description

Vibration-Dampening Strut Clamp, Clamp Material Steel, Clamp Type Strut Clamp, Cushion Material TPE, Maximum Operating Temperature 340 Degrees F, Mount Type Strut Clips

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.