Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cushioned Clamp, HT, 2-1/2 in. Tube, 316SS

  • Mfr # HT40S6

  • Zoro # G8868273


product price: $32.75
/ea

Key Features

Material
High Temp TPE Cushion, Stainless Steel 316 Clamp
Type
High Temp
Min. Hose Outside Dia. (In.)
2 1/2 in
Tube Size
2 1/2 in
Width
2.94 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HT40S6
Zoro #
G8868273
UPC #
-
Country of Origin
United States

Dimensions

Min. Hose Outside Dia. (In.)
2 1/2 in
Tube Size
2 1/2 in
Width
2.94 in
Height
3.79 in
Length
1.62 in
For Strut Channel Width
1 5/8 in
For Copper Tube Size
2 1/2 in
Overall Width
2 15/16 in
Overall Length
1 5/8 in
For Tube Outside Diameter
2 1/2 in
For Maximum Outside Diameter
2 1/2 in
Overall Height
3 51/64 in
Installed Height
5 13/32 in

Details

Material
High Temp TPE Cushion, Stainless Steel 316 Clamp
Item
Vibration-Dampening Strut Clamp
Type
High Temp
Temp. Range (F)
-65 Degrees to 340 Degrees
Standards
MSS SP-58, MSS SP-69, Type 58
Insert Material
Thermoplastic Elastomer
Hardware Material
316 Stainless Steel
Includes
Cush-A-Nator Cushion, Steel Clamp
Includes Mounting Hardware
Yes
For Environment
High Vibration
Compatible Mfr Part Number
Wesanco Strut
Minimum Operating Temperature
-65 Degrees F
For Use On
Tube
Resistance Properties
Heat Resistant, Vibration Damping
Load Capacity
800 lb
Application
Retrofit
Clamp Style
Cushioned Strut Clamp
Number of Mounting Holes
0
Mount Type
Strut Clips
Bolt Material
316 Stainless Steel
Clamp Bore Style
Smooth
System of Measurement
Inch
Series
Cush-A-Nator
For Number of Lines
1
Cushioned
Yes
Cushion Material
TPE
Clamp Material
316 Stainless Steel
Maximum Operating Temperature
340 Degrees F
Features
Pressure Control, Self-Alignment, Thumb Drive
Clamp Type
Strut Clamp

Description

Vibration-Dampening Strut Clamp, Clamp Bore Style Smooth, Clamp Material 316 Stainless Steel, Clamp Material Finish Not Applicable, Clamp Type Strut Clamp, Compatible Mfr Part Number Wesanco Strut, Cushion Material TPE, For Copper Tube Size 2 1/2 in, For Insulation Thickness Not Applicable, For Maximum Outside Diameter 2 1/2 in, For Number of Lines 1, For Pipe Size Not Applicable, For Strut Channel Width 1 5/8 in, Included Insulation Thickness Not Applicable, Installed Height 5 13/32 in

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.