Cushioned Clamp, HT, 2-7/8 in. Tube, 304SS
Mfr # HT46SS
Zoro # G8868097
product price: $26.75
/eaKey Features
Material
High Temp TPE Cushion, Stainless Steel 304 Clamp
Type
High Temp
Min. Hose Outside Dia. (In.)
2 7/8 in
Tube Size
2 7/8 in
Includes
Cush-A-Nator Cushion, Steel Clamp
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HT46SS
Zoro #
G8868097
UPC #
-
Country of Origin
United States
Dimensions
Min. Hose Outside Dia. (In.)
2 7/8 in
Tube Size
2 7/8 in
Height
4.17 in
Length
1.62 in
Width
3.32 in
For Tube Outside Diameter
2 7/8 in
Overall Height
4 11/64 in
Overall Width
3 5/16 in
Installed Height
5 51/64 in
For Copper Tube Size
2 7/8 in
For Maximum Outside Diameter
2 7/8 in
For Strut Channel Width
1 5/8 in
Overall Length
1 5/8 in
Description
Vibration-Dampening Strut Clamp, Clamp Bore Style Smooth, Clamp Material 304 Stainless Steel, Clamp Material Finish Not Applicable, Clamp Type Strut Clamp, Compatible Mfr Part Number Wesanco Strut, Cushion Material TPE, For Copper Tube Size 2 7/8 in, For Insulation Thickness Not Applicable, For Maximum Outside Diameter 2 7/8 in, For Number of Lines 1, For Pipe Size Not Applicable, For Strut Channel Width 1 5/8 in, Included Insulation Thickness Not Applicable, Installed Height 5 51/64 in
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.