Zoro Homepage

Cushioned Clamp, HT, 2 in. Tube, 304SS

  • Mfr # HT32SS

  • Zoro # G8868045


product price: $17.89
/ea

Key Features

Material
High Temp TPE Cushion, Stainless Steel 304 Clamp
Max. Load (Lb.)
800 lb
Type
High Temp
Height (In.)
3.04 in
Width (In.)
2.45 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HT32SS
Zoro #
G8868045
UPC #
-
Country of Origin
United States

Dimensions

Height (In.)
3.04 in
Width (In.)
2.45 in
Min. Hose Outside Dia. (In.)
2 in
Max. Hose Outside Dia. (In.)
2 in
Tube Size
2 in
Length (In.)
1.62 in
Width
2.45 in
Height
3.04 in
Length
1.62 in
For Tube Size
Copper: 2 in

Description

Vibration-Dampening Strut Clamp, Clamp Material 304 Stainless Steel, Clamp Type Strut Clamp, Cushion Material TPE, Maximum Operating Temperature 340 Degrees F, Mount Type Strut Clips

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.