Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cushioned Clamp, HT, 3-1/2 in. Pipe, Steel

  • Mfr # HT64P

  • Zoro # G8868027


product price: $25.39
/ea

Key Features

Material
High Temp TPE Cushion, Steel Clamp
Max. Load (Lb.)
1000 lb
Type
High Temp
Height (In.)
5.11 in
Width (In.)
4.45 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HT64P
Zoro #
G8868027
UPC #
-
Country of Origin
United States

Dimensions

Height (In.)
5.11 in
Width (In.)
4.45 in
Min. Hose Outside Dia. (In.)
4 in
Max. Hose Outside Dia. (In.)
4 in
Length (In.)
1.62 in
Pipe Size
3 1/2 in
Height
5.11 in
Length
1.62 in
Width
4.45 in

Details

Material
High Temp TPE Cushion, Steel Clamp
Item
Vibration-Dampening Strut Clamp
Max. Load (Lb.)
1000 lb
Type
High Temp
Standards
MSS SP-58 and MSS SP-69 (Type 58)
Hardware Material
Plated Steel
Includes
Clamp Halves with Captured Stud, Cushion, Nylon Lock Nut
Temp. Range (F)
-65 Degrees to 340 Degrees
Insert Material
Thermoplastic Elastomer
Temp. Range
340 °F
Clamp Material
Steel
Cushion Material
TPE
Clamp Style
Cushioned Strut Clamp
Clamp Type
Strut Clamp
Bolt Material
Steel
Minimum Operating Temperature
-65 Degrees F
Mount Type
Strut Clips
Maximum Operating Temperature
340 Degrees F

Description

Vibration-Dampening Strut Clamp, Clamp Material Steel, Clamp Type Strut Clamp, Cushion Material TPE, Maximum Operating Temperature 340 Degrees F, Mount Type Strut Clips

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.