Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cushioned Clamp, HT, 3-1/8 in. Tube, 304SS

  • Mfr # HT50SS

  • Zoro # G8868115


product price: $30.39
/ea

Key Features

Material
High Temp TPE Cushion, Stainless Steel 304 Clamp
Type
High Temp
Min. Hose Outside Dia. (In.)
3 1/8 in
Tube Size
3 1/8 in
Temp. Range (F)
-65 Degrees to 340 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HT50SS
Zoro #
G8868115
UPC #
-
Country of Origin
United States

Dimensions

Min. Hose Outside Dia. (In.)
3 1/8 in
Tube Size
3 1/8 in
Width
3.57 in
Length
1.62 in
Height
4.42 in
For Copper Tube Size
3 1/8 in
For Strut Channel Width
1 5/8 in
For Tube Outside Diameter
3 1/8 in
Installed Height
6 3/64 in
Overall Width
3 9/16 in
Overall Length
1 5/8 in
Overall Height
4 27/64 in
For Maximum Outside Diameter
3 1/8 in

Details

Material
High Temp TPE Cushion, Stainless Steel 304 Clamp
Item
Vibration-Dampening Strut Clamp
Type
High Temp
Temp. Range (F)
-65 Degrees to 340 Degrees
Hardware Material
304 Stainless Steel
Insert Material
Thermoplastic Elastomer
Standards
MSS SP-58, MSS SP-69, Type 58
Includes
Cush-A-Nator Cushion, Steel Clamp
Features
Pressure Control, Self-Alignment, Thumb Drive
Includes Mounting Hardware
Yes
Clamp Bore Style
Smooth
Minimum Operating Temperature
-65 Degrees F
Mount Type
Strut Clips
Clamp Material
304 Stainless Steel
Resistance Properties
Heat Resistant, Vibration Damping
Application
Retrofit
For Use On
Tube
For Number of Lines
1
Number of Mounting Holes
0
Clamp Type
Strut Clamp
Bolt Material
304 Stainless Steel
System of Measurement
Inch
Maximum Operating Temperature
340 Degrees F
Cushion Material
TPE
For Environment
High Vibration
Series
Cush-A-Nator
Clamp Style
Cushioned Strut Clamp
Load Capacity
800 lb
Compatible Mfr Part Number
Wesanco Strut
Cushioned
Yes

Description

Vibration-Dampening Strut Clamp, Clamp Bore Style Smooth, Clamp Material 304 Stainless Steel, Clamp Material Finish Not Applicable, Clamp Type Strut Clamp, Compatible Mfr Part Number Wesanco Strut, Cushion Material TPE, For Copper Tube Size 3 1/8 in, For Insulation Thickness Not Applicable, For Maximum Outside Diameter 3 1/8 in, For Number of Lines 1, For Pipe Size Not Applicable, For Strut Channel Width 1 5/8 in, Included Insulation Thickness Not Applicable, Installed Height 6 3/64 in

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.