Zoro Homepage

Cushioned Clamp, HT, 3/4 in. Pipe, 316SS

  • Mfr # HT17PS6

  • Zoro # G1963565


product price: $13.55
/ea

Key Features

Material
High Temp TPE Cushion, Stainless Steel 316 Clamp
Type
High Temp
Min. Hose Outside Dia. (In.)
1.05 in
Hardware Material
316 Stainless Steel
Insert Material
Thermoplastic Elastomer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HT17PS6
Zoro #
G1963565
UPC #
-
Country of Origin
United States

Dimensions

Min. Hose Outside Dia. (In.)
1.05 in
Length
1.62 in
Pipe Size
3/4 in
Width
1.57 in
Height
2.08 in
Overall Length
1 5/8 in
Overall Width
1 9/16 in
For Maximum Outside Diameter
1 1/16 in
For Pipe Size
3/4 in
Installed Height
3 45/64 in
For Strut Channel Width
1 5/8 in
Overall Height
2 5/64 in

Details

Material
High Temp TPE Cushion, Stainless Steel 316 Clamp
Item
Vibration-Dampening Strut Clamp
Type
High Temp
Hardware Material
316 Stainless Steel
Insert Material
Thermoplastic Elastomer
Temp. Range (F)
-65 Degrees to 340 Degrees
Standards
MSS SP-58, MSS SP-69, Type 58
Includes
Cush-A-Nator Cushion, Steel Clamp
For Number of Lines
1
Clamp Material
316 Stainless Steel
Series
Cush-A-Nator
Features
Pressure Control, Self-Alignment, Thumb Drive
Bolt Material
316 Stainless Steel
Maximum Operating Temperature
340 Degrees F
Includes Mounting Hardware
Yes
Mount Type
Strut Clips
Compatible Mfr Part Number
Wesanco Strut
Resistance Properties
Heat Resistant, Vibration Damping
Clamp Style
Cushioned Strut Clamp
Clamp Bore Style
Smooth
Application
Retrofit
Cushioned
Yes
For Use On
Pipe
Clamp Type
Strut Clamp
Load Capacity
600 lb
Number of Mounting Holes
0
Minimum Operating Temperature
-65 Degrees F
Cushion Material
TPE
For Environment
High Vibration

Description

Vibration-Dampening Strut Clamp, Clamp Bore Style Smooth, Clamp Material 316 Stainless Steel, Clamp Material Finish Not Applicable, Clamp Type Strut Clamp, Compatible Mfr Part Number Wesanco Strut, Cushion Material TPE, For Copper Tube Size Not Applicable, For Insulation Thickness Not Applicable, For Maximum Outside Diameter 1 1/16 in, For Number of Lines 1, For Pipe Size 3/4 in, For Strut Channel Width 1 5/8 in, Included Insulation Thickness Not Applicable, Installed Height 3 45/64 in

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.