Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cushioned Clamp, HT, 4 in. Tube, Steel

  • Mfr # HT64

  • Zoro # G8867984


product price: $19.15
/ea

Key Features

Material
High Temp TPE Cushion, Steel Clamp
Type
High Temp
Min. Hose Outside Dia. (In.)
4 in
Tube Size
4 in
Length
1.62 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HT64
Zoro #
G8867984
UPC #
-
Country of Origin
United States

Dimensions

Min. Hose Outside Dia. (In.)
4 in
Tube Size
4 in
Length
1.62 in
Width
4.45 in
Height
5.11 in
Overall Height
5 7/64 in
For Copper Tube Size
4 in
For Tube Outside Diameter
4 in
For Strut Channel Width
1 5/8 in
Overall Width
4 29/64 in
Overall Length
1 5/8 in
For Maximum Outside Diameter
4 in
Installed Height
6 47/64 in

Details

Material
High Temp TPE Cushion, Steel Clamp
Item
Vibration-Dampening Strut Clamp
Type
High Temp
Hardware Material
Plated Steel
Standards
MSS SP-58, MSS SP-69, Type 58
Insert Material
Thermoplastic Elastomer
Temp. Range (F)
-65 Degrees to 340 Degrees
Includes
Cush-A-Nator Cushion, Steel Clamp
Minimum Operating Temperature
-65 Degrees F
For Number of Lines
1
Clamp Style
Cushioned Strut Clamp
Features
Pressure Control, Self-Alignment, Thumb Drive
Series
Cush-A-Nator
Application
Retrofit
Maximum Operating Temperature
340 Degrees F
Clamp Bore Style
Smooth
System of Measurement
Inch
For Environment
High Vibration
Mount Type
Strut Clips
Bolt Material
Steel
Number of Mounting Holes
0
Cushion Material
TPE
Load Capacity
1,000 lb
Includes Mounting Hardware
Yes
Resistance Properties
Heat Resistant, Vibration Damping
Clamp Type
Strut Clamp
Clamp Material Finish
Zinc-Plated
For Use On
Tube
Compatible Mfr Part Number
Wesanco Strut
Clamp Material
Steel
Cushioned
Yes

Description

Vibration-Dampening Strut Clamp, Clamp Bore Style Smooth, Clamp Material Steel, Clamp Material Finish Zinc-Plated, Clamp Type Strut Clamp, Compatible Mfr Part Number Wesanco Strut, Cushion Material TPE, For Copper Tube Size 4 in, For Insulation Thickness Not Applicable, For Maximum Outside Diameter 4 in, For Number of Lines 1, For Pipe Size Not Applicable, For Strut Channel Width 1 5/8 in, Included Insulation Thickness Not Applicable, Installed Height 6 47/64 in, Load Capacity 1,000 lb

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.