Zoro Homepage

Cushioned Clamp, Std, 1-3/8 in. Tube, 316SS

  • Mfr # CN22S6

  • Zoro # G1963641


product price: $12.99
/ea

Key Features

Material
Stainless Steel 316 Clamp, Standard TPE Cushion
Type
Standard
Min. Hose Outside Dia. (In.)
1 3/8 in
Tube Size
1 3/8 in
Temp. Range (F)
-50 Degrees to 275 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CN22S6
Zoro #
G1963641
UPC #
-
Country of Origin
United States

Dimensions

Min. Hose Outside Dia. (In.)
1 3/8 in
Tube Size
1 3/8 in
Width
1.82 in
Length
1.62 in
Height
2.34 in
For Copper Tube Size
1 3/8 in
For Maximum Outside Diameter
1 3/8 in
Installed Height
3 61/64 in
For Strut Channel Width
1 5/8 in
For Tube Outside Diameter
1 3/8 in
Overall Length
1 5/8 in
Overall Height
2 11/32 in
Overall Width
1 13/16 in

Description

Vibration-Dampening Strut Clamp, Clamp Bore Style Smooth, Clamp Material 316 Stainless Steel, Clamp Material Finish Not Applicable, Clamp Type Strut Clamp, Compatible Mfr Part Number Wesanco Strut, Cushion Material TPE, For Copper Tube Size 1 3/8 in, For Insulation Thickness Not Applicable, For Maximum Outside Diameter 1 3/8 in, For Number of Lines 1, For Pipe Size Not Applicable, For Strut Channel Width 1 5/8 in, Included Insulation Thickness Not Applicable, Installed Height 3 61/64 in

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.