Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vibration-Dampening Strut Clamp Standard, 1-5/8 in Tube, Steel, TPE Cushion

  • Mfr # CN26

  • Zoro # G8517704


product price: $6.95
/ea

Key Features

Material
Standard TPE Cushion, Steel Clamp
Type
Standard
Min. Hose Outside Dia. (In.)
1 5/8 in
Tube Size
1 5/8 in
Hardware Material
Plated Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CN26
Zoro #
G8517704
UPC #
-
Country of Origin
United States

Dimensions

Min. Hose Outside Dia. (In.)
1 5/8 in
Tube Size
1 5/8 in
Height
2.6 in
Length
1.62 in
Width
2.07 in
For Maximum Outside Diameter
1 5/8 in
For Strut Channel Width
1 5/8 in
Overall Height
2 19/32 in
Installed Height
4 7/32 in
For Copper Tube Size
1 5/8 in
Overall Length
1 5/8 in
For Tube Outside Diameter
1 5/8 in
Overall Width
2 1/16 in

Details

Material
Standard TPE Cushion, Steel Clamp
Item
Vibration-Dampening Strut Clamp
Type
Standard
Hardware Material
Plated Steel
Includes
Cush-A-Nator Cushion, Steel Clamp
Temp. Range (F)
-50 Degrees to 275 Degrees
Insert Material
Thermoplastic Elastomer
Standards
MSS SP-58, MSS SP-69, Type 58
Clamp Bore Style
Smooth
Cushion Material
TPE
Application
Retrofit
Mount Type
Strut Clips
Bolt Material
Steel
Compatible Mfr Part Number
Wesanco Strut
Features
Pressure Control, Self-Alignment, Thumb Drive
Number of Mounting Holes
0
Clamp Style
Cushioned Strut Clamp
Clamp Material
Steel
Series
Cush-A-Nator
Load Capacity
800 lb
Minimum Operating Temperature
-50 Degrees F
Maximum Operating Temperature
275 Degrees F
System of Measurement
Inch
For Number of Lines
1
Includes Mounting Hardware
Yes
Resistance Properties
Heat Resistant, Vibration Damping
For Environment
High Vibration
For Use On
Tube
Cushioned
Yes
Clamp Type
Strut Clamp
Clamp Material Finish
Zinc-Plated

Description

Vibration-Dampening Strut Clamp, Clamp Bore Style Smooth, Clamp Material Steel, Clamp Material Finish Zinc-Plated, Clamp Type Strut Clamp, Compatible Mfr Part Number Wesanco Strut, Cushion Material TPE, For Copper Tube Size 1 5/8 in, For Insulation Thickness Not Applicable, For Maximum Outside Diameter 1 5/8 in, For Number of Lines 1, For Pipe Size Not Applicable, For Strut Channel Width 1 5/8 in, Included Insulation Thickness Not Applicable, Installed Height 4 7/32 in, Load Capacity 800 lb

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.