Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vibration-Dampening Strut Clamp Standard, 1/2 in Tube, 304 Stainless Steel, TPE Cushion

  • Mfr # CN08SS

  • Zoro # G0101556


product price: $5.49
/ea

Key Features

Material
Stainless Steel 304 Clamp, Standard TPE Cushion
Type
Standard
Min. Hose Outside Dia. (In.)
1/2 in
Tube Size
1/2 in
Includes
Cush-A-Nator Cushion, Steel Clamp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CN08SS
Zoro #
G0101556
UPC #
-
Country of Origin
United States

Dimensions

Min. Hose Outside Dia. (In.)
1/2 in
Tube Size
1/2 in
Width
0.94 in
Length
1.62 in
Height
1.34 in
Overall Height
1 11/32 in
For Copper Tube Size
1/2 in
For Maximum Outside Diameter
1/2 in
For Tube Outside Diameter
1/2 in
Overall Length
1 5/8 in
Overall Width
15/16 in
For Strut Channel Width
1 5/8 in
Installed Height
2 61/64 in

Details

Material
Stainless Steel 304 Clamp, Standard TPE Cushion
Item
Vibration-Dampening Strut Clamp
Type
Standard
Includes
Cush-A-Nator Cushion, Steel Clamp
Temp. Range (F)
-50 Degrees to 275 Degrees
Standards
MSS SP-58, MSS SP-69, Type 58
Hardware Material
304 Stainless Steel
Insert Material
Thermoplastic Elastomer
Clamp Bore Style
Smooth
Application
Retrofit
For Use On
Tube
Clamp Style
Cushioned Strut Clamp
Number of Mounting Holes
0
Mount Type
Strut Clips
Resistance Properties
Heat Resistant, Vibration Damping
Cushioned
Yes
For Environment
High Vibration
Cushion Material
TPE
System of Measurement
Inch
Series
Cush-A-Nator
Includes Mounting Hardware
Yes
Clamp Material
304 Stainless Steel
Features
Pressure Control, Self-Alignment, Thumb Drive
Minimum Operating Temperature
-50 Degrees F
For Number of Lines
1
Clamp Type
Strut Clamp
Compatible Mfr Part Number
Wesanco Strut
Maximum Operating Temperature
275 Degrees F
Load Capacity
400 lb
Bolt Material
304 Stainless Steel

Description

Vibration-Dampening Strut Clamp, Clamp Bore Style Smooth, Clamp Material 304 Stainless Steel, Clamp Material Finish Not Applicable, Clamp Type Strut Clamp, Compatible Mfr Part Number Wesanco Strut, Cushion Material TPE, For Copper Tube Size 1/2 in, For Insulation Thickness Not Applicable, For Maximum Outside Diameter 1/2 in, For Number of Lines 1, For Pipe Size Not Applicable, For Strut Channel Width 1 5/8 in, Included Insulation Thickness Not Applicable, Installed Height 2 61/64 in

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.