Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cushioned Clamp, Std, 2-1/2 in. Pipe, 316SS

  • Mfr # CN46PS6GRG

  • Zoro # G8867932


product price: $27.95
/ea

Key Features

Material
Stainless Steel 316 Clamp, Standard TPE Cushion
Type
Standard
Min. Hose Outside Dia. (In.)
2.875 in
Pipe Size
2 1/2 in
Standards
MSS SP-58, MSS SP-69, Type 58
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CN46PS6GRG
Zoro #
G8867932
UPC #
-
Country of Origin
United States

Dimensions

Min. Hose Outside Dia. (In.)
2.875 in
Pipe Size
2 1/2 in
Length
1.62 in
Height
4.17 in
Width
3.32 in
Overall Height
4 11/64 in
For Maximum Outside Diameter
2 7/8 in
Overall Width
3 5/16 in
Overall Length
1 5/8 in
For Strut Channel Width
1 5/8 in
Installed Height
5 51/64 in
For Pipe Size
2 1/2 in

Details

Material
Stainless Steel 316 Clamp, Standard TPE Cushion
Item
Vibration-Dampening Strut Clamp
Type
Standard
Standards
MSS SP-58, MSS SP-69, Type 58
Temp. Range (F)
-50 Degrees to 275 Degrees
Hardware Material
316 Stainless Steel
Includes
Cush-A-Nator Cushion, Steel Clamp
Insert Material
Thermoplastic Elastomer
Bolt Material
316 Stainless Steel
Includes Mounting Hardware
Yes
Number of Mounting Holes
0
Clamp Bore Style
Smooth
Cushion Material
TPE
Clamp Type
Strut Clamp
Clamp Style
Cushioned Strut Clamp
Cushioned
Yes
For Environment
High Vibration
Maximum Operating Temperature
275 Degrees F
Load Capacity
800 lb
Compatible Mfr Part Number
Wesanco Strut
Clamp Material
316 Stainless Steel
Application
Retrofit
Series
Cush-A-Nator
Minimum Operating Temperature
-50 Degrees F
Features
Pressure Control, Self-Alignment, Thumb Drive
For Use On
Pipe
Resistance Properties
Heat Resistant, Vibration Damping
Mount Type
Strut Clips
For Number of Lines
1

Description

Vibration-Dampening Strut Clamp, Clamp Bore Style Smooth, Clamp Material 316 Stainless Steel, Clamp Material Finish Not Applicable, Clamp Type Strut Clamp, Compatible Mfr Part Number Wesanco Strut, Cushion Material TPE, For Copper Tube Size Not Applicable, For Insulation Thickness Not Applicable, For Maximum Outside Diameter 2 7/8 in, For Number of Lines 1, For Pipe Size 2 1/2 in, For Strut Channel Width 1 5/8 in, Included Insulation Thickness Not Applicable, Installed Height 5 51/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.