Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cushioned Clamp, Std, 2-3/8 in. Tube, 304SS

  • Mfr # CN38SS

  • Zoro # G8867661


product price: $20.79
/ea

Key Features

Material
Stainless Steel 304 Clamp, Standard TPE Cushion
Type
Standard
Min. Hose Outside Dia. (In.)
2 3/8 in
Tube Size
2 3/8 in
Includes
Cush-A-Nator Cushion, Steel Clamp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CN38SS
Zoro #
G8867661
UPC #
-
Country of Origin
United States

Dimensions

Min. Hose Outside Dia. (In.)
2 3/8 in
Tube Size
2 3/8 in
Length
1.62 in
Height
3.67 in
Width
2.82 in
For Strut Channel Width
1 5/8 in
Overall Width
2 13/16 in
Installed Height
5 19/64 in
Overall Length
1 5/8 in
Overall Height
3 43/64 in
For Maximum Outside Diameter
2 3/8 in
For Copper Tube Size
2 3/8 in
For Tube Outside Diameter
2 3/8 in

Details

Material
Stainless Steel 304 Clamp, Standard TPE Cushion
Item
Vibration-Dampening Strut Clamp
Type
Standard
Includes
Cush-A-Nator Cushion, Steel Clamp
Insert Material
Thermoplastic Elastomer
Standards
MSS SP-58, MSS SP-69, Type 58
Hardware Material
304 Stainless Steel
Temp. Range (F)
-50 Degrees to 275 Degrees
Cushion Material
TPE
Cushioned
Yes
Clamp Style
Cushioned Strut Clamp
Includes Mounting Hardware
Yes
Resistance Properties
Heat Resistant, Vibration Damping
Clamp Material
304 Stainless Steel
Mount Type
Strut Clips
Series
Cush-A-Nator
Clamp Bore Style
Smooth
Minimum Operating Temperature
-50 Degrees F
Features
Pressure Control, Self-Alignment, Thumb Drive
For Number of Lines
1
Compatible Mfr Part Number
Wesanco Strut
For Use On
Tube
Maximum Operating Temperature
275 Degrees F
System of Measurement
Inch
Bolt Material
304 Stainless Steel
For Environment
High Vibration
Application
Retrofit
Clamp Type
Strut Clamp
Number of Mounting Holes
0
Load Capacity
800 lb

Description

Vibration-Dampening Strut Clamp, Clamp Bore Style Smooth, Clamp Material 304 Stainless Steel, Clamp Material Finish Not Applicable, Clamp Type Strut Clamp, Compatible Mfr Part Number Wesanco Strut, Cushion Material TPE, For Copper Tube Size 2 3/8 in, For Insulation Thickness Not Applicable, For Maximum Outside Diameter 2 3/8 in, For Number of Lines 1, For Pipe Size Not Applicable, For Strut Channel Width 1 5/8 in, Included Insulation Thickness Not Applicable, Installed Height 5 19/64 in

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.